Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL39

Item.#
02457707
Mfr.#
SL39
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Weight (g)
200
TRUSCO Part Number
104-7361
Effective Length (Maximum Cutting Depth) (mm)
27
Shank Diameter (phi mm)
10(No.3)
Drill Diameter (phi mm)
6
Type
SL
Overall Length (mm)
112
Hole Saw Outer Diameter (mm)
39
Usage Tool
Electric drill, drill press
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.