Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL43

5.00 (1)
Item.#
02457786
Mfr.#
SL43
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Usage Tool
Electric drill, drill press
Weight (g)
230
TRUSCO Part Number
104-7400
Drill Diameter (phi mm)
6
Effective Length (Maximum Cutting Depth) (mm)
27
Type
SL
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
112
Hole Saw Outer Diameter (mm)
43
Work Material
Iron, aluminum, casting, plywood, gypsum, vinyl chloride, stainless steel (1.0 mm), etc.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gouge to weld to a round pipe
5
From Japan
On 2015-02-21 16:44:18
Bimetallic hole cutter is always used. Omi Kogyo is the easiest to use Because we sometimes hundreds of hundreds at once at the same time because it gouges at both ends, so we are going to stock it, but even with an order of about 5 It will be helpful if you ship immediately.
This review is about item#02457786.