Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL44

5.00 (1)
Item.#
02457804
Mfr.#
SL44
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
Shipped after 2017-03-28
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
Shank Diameter (phi mm)
10(No.3)
Overall Length (mm)
112
2014 TRUSCO Published Page
1-0186
Drill Diameter (phi mm)
6
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Effective Length (Maximum Cutting Depth) (mm)
27
Type
SL
Weight (g)
230
TRUSCO Part Number
104-7418
Hole Saw Outer Diameter (mm)
44
Usage Tool
Electric drill, drilling machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gouge in order to weld in a round pipe
5
From Japan
On 2015-02-21 16:44:18
Bimetal hole cutter has let me always used. Omikogyo's is the most easy-to-use At our company there is also no longer cut so or to gouge both ends also it anything hundred at a time, stocks are you so as to but, and we'd appreciate it if you could ship immediately in order of five position.
This review is about item#02457786.