Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL48

5.00 (1)
Item.#
02457883
Mfr.#
SL48
Package Qty.
1PC
Ship pack of
1
47.98 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Effective Cutting Ability (mm)
Metal 3.2
TRUSCO Part Number
104-7451
Hole Saw Outer Diameter (mm)
48
Usage Tool
Electric drill, drilling machine
Weight (g)
280
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Effective Length (Maximum Cutting Depth) (mm)
27
Type
SL
2014 TRUSCO Published Page
1-0186
Drill Diameter (phi mm)
8
Shank Diameter (phi mm)
10(No.6)
Overall Length (mm)
122
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gouge in order to weld in a round pipe
5
From Japan
On 2015-02-21 16:44:18
Bimetal hole cutter has let me always used. Omikogyo's is the most easy-to-use At our company there is also no longer cut so or to gouge both ends also it anything hundred at a time, stocks are you so as to but, and we'd appreciate it if you could ship immediately in order of five position.
This review is about item#02457786.