|
Bimetal SL hole cutter (SKH59 bimetal) SL51
- Item.#
- 02457953
- Mfr.#
- SL51
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
- Shank Diameter (phi mm)
- 10(No.6)
- Type
- SL
- 2014 TRUSCO Published Page
- 1-0186
- Usage Tool
- Electric drill, drilling machine
- TRUSCO Part Number
- 104-7485
- Effective Length (Maximum Cutting Depth) (mm)
- 27
- Effective Cutting Ability (mm)
- Metal 3.2
- Overall Length (mm)
- 122
- Hole Saw Outer Diameter (mm)
- 51
- Weight (g)
- 300
- Work Material
- Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought