Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL52

Item.#
02457962
Mfr.#
SL52
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Shank Diameter (phi mm)
10(No.6)
Type
SL
2014 TRUSCO Published Page
1-0186
Usage Tool
Electric drill, drilling machine
TRUSCO Part Number
104-7493
Effective Length (Maximum Cutting Depth) (mm)
27
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Hole Saw Outer Diameter (mm)
52
Weight (g)
310
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..