Buy more than* S$200* and get FREE SHIPPING

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL53

Item.#
02457987
Mfr.#
SL53
Package Qty.
1PC
Ship pack of
1
54.19 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Shank Diameter (phi mm)
10(No.6)
Type
SL
Weight (g)
310
2014 TRUSCO Published Page
1-0186
Usage Tool
Electric drill, drilling machine
Effective Length (Maximum Cutting Depth) (mm)
27
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
TRUSCO Part Number
104-7507
Hole Saw Outer Diameter (mm)
53
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..