Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bimetal SL hole cutter (SKH59 bimetal)

Bimetal SL hole cutter (SKH59 bimetal) SL54

Item.#
02458014
Mfr.#
SL54
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Iron, aluminum, a casting, plywood, gypsum, vinyl chloride, etc.
Shank Diameter (phi mm)
10(No.6)
Type
SL
Hole Saw Outer Diameter (mm)
54
Circumscribed Circle
10.0
Hole Nut Set (mm)
6x6
Shank No.
No.6
Blade Thickness (mm)
1.07
Flute Length
Drill part: 50
Work Material
Iron, aluminum, casting, plywood, plaster, PVC, stainless steel (1.0mm), etc..
Effective Length (Maximum Cutting Depth) (mm)
27
Effective Cutting Ability (mm)
Metal 3.2
Overall Length (mm)
122
Usage Tool
Electric drill, drilling machine
Weight (g)
320
TRUSCO Part Number
104-7515
Cutter Part
L:96L1:43L2:34L3:27A:28
Screw
(Shank thread diameter) M16 P = 1.5
2014 TRUSCO Published Page
1-0186