Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG17

4.00 (4)
Item.#
02458075
Mfr.#
TG17
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shank No.
No.0
Blade Thickness (mm)
2.1
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Type
TG
Material
Center drill: Cobalt high-speed steel
TRUSCO Part Number
104-8864
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Usage Tool
Electric drill, drill press
Weight (g)
120
Overall Length (mm)
96
Hole Saw Outer Diameter (mm)
17
Work Material
STAINLESS STEEL, HOLLOW, GRIDDLE, FRP, CAST IRON PLATES, PLYWOOD, PLASTICS, ETC.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drilling on stain board
1
From Japan
On 2017-06-20 21:36:44
I kept using it for a long time, but the items I bought last time and this time are not sweet as to whether the burning of the center drill blade or the hole cutter tip is sweet at all or not. Perhaps the angle of the tip may be wrong.
This review is about item#2458023.
Drilling of SUS 304
5
From Japan
On 2016-12-04 20:00:13
For bimetal stainless steel, it was relatively easy to drill in a thick plate where teeth did not stand.
This review is about item#2458057.
Drilling of a sheetless steel plate
5
From Japan
On 2016-02-01 14:43:46
I tried various hole saws up to now, but this chip manufacturer has a tip attached to the perfect circle and it is difficult for chipping to occur.
This review is about item#02458023.
Drilling of iron plate and SUS plate
5
From Japan
On 2014-09-13 12:13:56
Compared to cheap one, the sharpness and the possession of the blade are quite good. Even a little expensive is economical.
This review is about item#02458057.