Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG32

4.71 (7)
Item.#
02458364
Mfr.#
TG32
Package Qty.
1PC
Ship pack of
1
56.30 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Shank No.
No.2
Blade Thickness (mm)
2.1
Drill Diameter (phi mm)
6
Type
TG
Hole Saw Outer Diameter (mm)
32
Weight (g)
160
TRUSCO Part Number
104-9011
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Shank Diameter (phi mm)
10
Overall Length (mm)
96
Usage Tool
Electric drill, drill press
Material
Center drill: Cobalt high-speed steel
Work Material
STAINLESS STEEL, HOLLOW, IRON PLATE, FRP, CAST IRON PLATES, PLYWOOD, SYNTHETIC RESIN, ETC.
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Drilling into stainless steel door
5
From Japan
On 2016-10-25 16:42:27
Sharpness is good There is only well-known manufacturers products. I think that a little long the center drill.
This review is about item#2458382.
Drilling of steel (4.5mm)
5
From Japan
On 2015-07-08 20:44:59
I drilled holes in 10 places of square steel, how likely go hole saw yet, how has fallen off the center drill. I bought one to spare is likely settled without for a while.
This review is about item#02458355.
Electrical construction
5
From Japan
On 2013-07-18 13:11:01
Because it was cheap, but I thought by Na Do not cut too much, in spite of the price you satisfied sharpness is also good.
This review is about item#02458355.
For alkaline ionized water apparatus attached to a sink, a hole to the stainless steel top plate.
4
From Japan
On 2012-05-02 14:52:40
Without difficulty I was able to drilling. Speaking greed, reinforced version of the bottom of the stainless steel plate also was the best if there is a depth that can be drilled together. The upper side of the cutter was unable to penetrate because it is wider.
This review is about item#02458434.
Perforation of 2mm stainless steel plate
5
From Japan
On 2010-10-04 16:09:30
In the drilling of 2mm stainless steel plate, in Yakubusoku in inexpensive carbide cutter or bimetal, it is difficult if not also those of this class. Indeed There is only manufacturer goods, expensive but off well.
This review is about item#02458321.
Boring
4
From Japan
On 2010-06-21 08:18:08
good
This review is about item#02458382.
Drilling of stainless steel plate
5
From Japan
On 2010-01-30 14:54:31
There is only manufacturer goods and preeminent of sharpness. Since the only use a few times and it is stainless opponent in carbide I am glad when the other made a little cheaper.
This review is about item#02458452.