Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG33

4.67 (9)
Item.#
02458382
Mfr.#
TG33
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank No.
No.2
Blade Thickness (mm)
2.1
Drill Diameter (phi mm)
6
Type
TG
Hole Saw Outer Diameter (mm)
33
Weight (g)
170
TRUSCO Part Number
104-9020
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Shank Diameter (phi mm)
10
Overall Length (mm)
96
Usage Tool
Electric drill, drill press
Material
Center drill: Cobalt high-speed steel
Work Material
STAINLESS STEEL, HOLLOW, IRON PLATE, FRP, CAST IRON PLATES, PLYWOOD, SYNTHETIC RESIN, ETC.
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Stainless steel pipe drilling
5
From Japan
On 2017-12-25 17:24:25
I use it in a drill machine. The cut is also quite satisfactory.
This review is about item#2458364.
DIY jig creation
4
From Japan
On 2017-05-17 18:42:45
I used it for drilling a 5 mm thick stainless steel plate. It seems that it is a little thick, I felt 3 mm thick is appropriate.
This review is about item#2458321.
Drilling to stainless steel door
5
From Japan
On 2016-10-25 16:42:27
There are only famous manufacturer items and sharpness is good. I think that the center drill is a little long.
This review is about item#2458382.
Drilling of steel material (4.5 mm)
5
From Japan
On 2015-07-08 20:44:59
I opened holes in 10 square shaped steel materials, but it seems likely that the hole saw is still going, I wonder if the center drill has run out. I bought one for spare but it seems to be useless for a while.
This review is about item#02458355.
Electrical construction
5
From Japan
On 2013-07-18 13:11:01
Because the price was cheap, I was wondering if I could not cut it much, but I am satisfied with the sharpness also for the price.
This review is about item#02458355.
I installed a hole in the stainless steel top board to attach the alkaline ion water conditioner to the sink.
4
From Japan
On 2012-05-02 14:52:40
I could drill without difficulty. Speaking of greed, it was the best if there was enough depth to drill a reinforced plate under the stainless steel plate together. I could not penetrate because the upper side of the cutter was wider.
This review is about item#02458434.
Perforation of 2 mm stainless steel plate
5
From Japan
On 2010-10-04 16:09:30
In the drilling of 2 mm stainless steel plate, it is difficult for inexpensive carbide cutters and bimetals to be inadequate, and again it is difficult unless it is of this class. As expected there are only maker items, it is expensive but it will expire well.
This review is about item#02458321.
Drilling
4
From Japan
On 2010-06-21 08:18:08
good
This review is about item#02458382.
Drilling of stainless steel plate
5
From Japan
On 2010-01-30 14:54:31
It is outstanding sharpness that there are only maker items. Even cemented carbide is a stainless steel opponent and it can be used only a few times, so it will be nice to be a bit cheaper.
This review is about item#02458452.