Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG41

5.00 (2)
Item.#
02458556
Mfr.#
TG41
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Type
TG
Shank No.
No.2
Drill Diameter (phi mm)
6
Weight (g)
200
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Blade Thickness (mm)
2.1
Shank Diameter (phi mm)
10
Overall Length (mm)
96
Hole Saw Outer Diameter (mm)
41
Usage Tool
Electric drill, drilling machine
Material
Center drill: Cobalt HSS
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To drill into FRP
5
From Japan
On 2017-01-18 08:48:00
I am saved because I can cut it very well It is expected how long it will last for the performance of a carbide chip
This review is about item#02458635.
Drill the cable through hole of the counter
5
From Japan
On 2013-04-04 22:53:00
Four holes were drilled, but there was no chipping of the blade, sharpness was good, work was easy.
This review is about item#02458635.