Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG42

5.00 (2)
Item.#
02458574
Mfr.#
TG42
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Type
TG
Shank No.
No.2
Drill Diameter (phi mm)
6
Weight (g)
210
TRUSCO Part Number
104-9119
Blade Thickness (mm)
2.1
Shank Diameter (phi mm)
10
Overall Length (mm)
96
Hole Saw Outer Diameter (mm)
42
Usage Tool
Electric drill, drill press
Material
Center drill: Cobalt high-speed steel
Work Material
STAINLESS STEEL, HOLLOW, IRON PLATE, FRP, CAST IRON PLATES, PLYWOOD, SYNTHETIC RESIN, ETC.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To drill into FRP
5
From Japan
On 2017-01-18 08:48:00
I am saved because I can cut it very well It is expected how long it will last for the performance of a carbide chip
This review is about item#02458635.
Drill the cable through hole of the counter
5
From Japan
On 2013-04-04 22:53:00
Four holes were drilled, but there was no chipping of the blade, sharpness was good, work was easy.
This review is about item#02458635.