Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG47

5.00 (2)
Item.#
02458662
Mfr.#
TG47
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Type
TG
2014 TRUSCO Published Page
1-0176
Hole Saw Outer Diameter (mm)
47
Usage Tool
Electric drill, drilling machine
Material
Center drill: Cobalt HSS
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Blade Thickness (mm)
2.1
Shank Diameter (phi mm)
10
Overall Length (mm)
96
Shank No.
No.2
Drill Diameter (phi mm)
6
Weight (g)
230
TRUSCO Part Number
104-9160