Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG50

5.00 (2)
Item.#
02458732
Mfr.#
TG50
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank No.
No.3
Blade Thickness (mm)
2.1
Drill Diameter (phi mm)
8
Type
TG
TRUSCO Part Number
104-9194
Usage Tool
Electric drill, drill press
Material
Center drill: Cobalt high-speed steel
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Shank Diameter (phi mm)
10
Overall Length (mm)
96
Hole Saw Outer Diameter (mm)
50
Weight (g)
260
Work Material
STAINLESS STEEL, HOLLOW, IRON PLATE, FRP, CAST IRON PLATES, PLYWOOD, SYNTHETIC RESIN, ETC.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Processing of Voltmeter mounting hole of control box
5
From Japan
On 2017-10-11 21:15:47
Processing diameter was as large as 53φ, and center drill and hollow saw cutter did not loosen even when the load became large, and 1 mm thick aluminum was processed smoothly.
This review is about item#2458793.
For work
5
From Japan
On 2017-03-10 14:47:42
Again the tool of this hand is made in Japan only. Both sharpness and durability are different.
This review is about item#2458766.