Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)
  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG53

5.00 (2)
Item.#
02458793
Mfr.#
TG53
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank No.
No.3
Blade Thickness (mm)
2.1
Drill Diameter (phi mm)
8
Type
TG
Hole Saw Outer Diameter (mm)
53
Weight (g)
270
TRUSCO Part Number
104-9224
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Shank Diameter (phi mm)
10
Overall Length (mm)
96
Usage Tool
Electric drill, drilling machine
Material
Center drill: Cobalt HSS
2014 TRUSCO Published Page
1-0176
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Processing of Voltmeter mounting hole of control box
5
From Japan
On 2017-10-11 21:15:47
Processing diameter was as large as 53φ, and center drill and hollow saw cutter did not loosen even when the load became large, and 1 mm thick aluminum was processed smoothly.
This review is about item#2458793.
For work
5
From Japan
On 2017-03-10 14:47:42
Again the tool of this hand is made in Japan only. Both sharpness and durability are different.
This review is about item#2458766.