Buy more than* S$200* and get FREE SHIPPING

  • Carbide stainless steel hole cutter (with carbide chips)

Carbide stainless steel hole cutter (with carbide chips) TG54

5.00 (1)
Item.#
02458811
Mfr.#
TG54
Package Qty.
1PC
Ship pack of
1
93.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank No.
No.3
Blade Thickness (mm)
2.1
Drill Diameter (phi mm)
8
Type
TG
Weight (g)
280
TRUSCO Part Number
104-9232
Hole Saw Outer Diameter (mm)
54
Work Material
Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Effective Length (Maximum Cutting Depth) (mm)
12.4
Effective Cutting Capacity (mm)
5
Shank Diameter (phi mm)
10
Overall Length (mm)
96
Material
Center drill: Cobalt HSS
2014 TRUSCO Published Page
1-0176
Usage Tool
Electric drill, drilling machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2017-03-10 14:47:42
Again tool of this kind is only made in Japan. Sharpness a little bit different to the durability of both.
This review is about item#2458766.