Buy more than* S$200* and get FREE SHIPPING

  • C Type Anchor, Product Made From Stainless Steel

C Type Anchor, Product Made From Stainless Steel CS10-100

by CARL
3.33 (6)
Item.#
02458827
Mfr.#
CS10-100
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Drill Diameter (phi mm)
10.5
Screw Diameter
M10
Overall Length (mm)
100
Screw Length (mm)
30
Diameter (phi mm)
10.0
Material
Main body/SUS304 Pin/SUS431 NUTS / WASHERS/SUS304
Customer Reviews
5 star 1
4 star 0
3 star 5
2 star 0
1 star 0
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Carpentry work
3
From Japan
On 2016-10-29 20:31:43
There is no problem at all. I will continue to use it cheaply and will be saved
This review is about item#2459021.
An anchor of Teslie
5
From Japan
On 2013-10-28 14:36:34
Satisfied with commodity price
This review is about item#02459186.
Veranda repair
3
From Japan
On 2013-04-18 17:05:36
It was normal. At a nearby home center it sells a bit cheaply
This review is about item#02459204.
Clothes dry with wall
3
From Japan
On 2012-05-16 13:47:19
There is no great difference from those of other manufacturers. However, the price of the house selling rose sale was cheaper by 50 yen.
This review is about item#02459222.
Installation of clothesline
3
From Japan
On 2012-03-04 12:37:50
The use hall is not much different from Homsen product, but the price seems to be over 1.5 times stronger than Homsen ...
This review is about item#02459222.
Machine fixing
3
From Japan
On 2009-10-11 17:13:29
If there is no big difference between the manufacturer's items and the price is a bit cheaper
This review is about item#02458881.