Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • C Type Anchor, Product Made From Stainless Steel

C Type Anchor, Product Made From Stainless Steel CS10-50

by CARL
3.57 (7)
Item.#
02458863
Mfr.#
CS10-50
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter
M10
Overall Length (mm)
50
Drill Diameter (phi mm)
10.5
Material
Main body/SUS304 Pin/SUS431 NUTS / WASHERS/SUS304
Diameter (phi mm)
10.0
Drawing Strength (N)
2470
Screw Length (mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 5
2 star 0
1 star 0
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
For clothes dryer installation.
5
From Japan
On 2018-05-31 22:10:05
Because it is 6 mm, drilling was easy. Since it is an additional order, I ordered it a little more this time.
This review is about item#2459161.
Carpentry work
3
From Japan
On 2016-10-29 20:31:43
There is no problem at all. I will continue to use it cheaply and will be saved
This review is about item#2459021.
An anchor of Teslie
5
From Japan
On 2013-10-28 14:36:34
Satisfied with commodity price
This review is about item#02459186.
Veranda repair
3
From Japan
On 2013-04-18 17:05:36
It was normal. At a nearby home center it sells a bit cheaply
This review is about item#02459204.
Clothes dry with wall
3
From Japan
On 2012-05-16 13:47:19
There is no great difference from those of other manufacturers. However, the price of the house selling rose sale was cheaper by 50 yen.
This review is about item#02459222.
Installation of clothesline
3
From Japan
On 2012-03-04 12:37:50
The use hall is not much different from Homsen product, but the price seems to be over 1.5 times stronger than Homsen ...
This review is about item#02459222.
Machine fixing
3
From Japan
On 2009-10-11 17:13:29
If there is no big difference between the manufacturer's items and the price is a bit cheaper
This review is about item#02458881.