C Type Anchor, Product Made From Stainless Steel CS12-150
(6)
Item.#
02458985
Mfr.#
CS12-150
Package Qty.
1PC
Ship pack of
1
Item Feature
Diameter (phi mm)
12.0
Drawing Strength (N)
6130
Screw Length (mm)
35
Material
Body / SUS304 pin / SUS431 nut washer / SUS304
Overall Length (mm)
150
Drill Diameter (phi mm)
12.7
Screw Diameter
M12
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
5
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Carpentry work
From Japan
On 2016-10-29 20:31:43
There is no problem at all. I will continue to use it cheaply and will be saved
An anchor of Teslie
From Japan
On 2013-10-28 14:36:34
Satisfied with commodity price
Veranda repair
From Japan
On 2013-04-18 17:05:36
It was normal. At a nearby home center it sells a bit cheaply
Clothes dry with wall
From Japan
On 2012-05-16 13:47:19
There is no great difference from those of other manufacturers. However, the price of the house selling rose sale was cheaper by 50 yen.
Installation of clothesline
From Japan
On 2012-03-04 12:37:50
The use hall is not much different from Homsen product, but the price seems to be over 1.5 times stronger than Homsen ...
Machine fixing
From Japan
On 2009-10-11 17:13:29
If there is no big difference between the manufacturer's items and the price is a bit cheaper
Customers Who Bought This Item Also Bought
Top