Buy more than* S$200* and get FREE SHIPPING

  • PU Cover Tube

PU Cover Tube CTP10-100

Item.#
02459247
Mfr.#
CTP10-100
Package Qty.
1PC
Ship pack of
1
909.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
3
Color
Black
Outside Diameter x Inside Diameter (phi mm)
12x6.5
Operating Temperature Range (deg C)
-5 to 60
Inner Diameter x Outside Diameter (phi mm)
6.5x12
Length (m)
100