Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PU Cover Tube

PU Cover Tube CTP12-100

Item.#
02459292
Mfr.#
CTP12-100
Package Qty.
1PC
Ship pack of
1
1,229.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
3
Color
Black
Outside Diameter x Inside Diameter (phi mm)
14x8
Operating Temperature Range (deg C)
-5 to 60
Inner Diameter x Outside Diameter (phi mm)
8x14
Length (m)
100