Buy more than* S$200* and get FREE SHIPPING

  • PU Cover Tube

PU Cover Tube CTP12-20

Item.#
02459301
Mfr.#
CTP12-20
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
3
Color
Black
Outside Diameter x Inside Diameter (phi mm)
14x8
Operating Temperature Range (deg C)
-5 to 60
Inner Diameter x Outside Diameter (phi mm)
8x14
Length (m)
20