Buy more than* S$200* and get FREE SHIPPING

  • PU Cover Tube

PU Cover Tube CTP6-100

Item.#
02459326
Mfr.#
CTP6-100
Package Qty.
1PC
Ship pack of
1
499.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
3
Color
Black
Outside Diameter x Inside Diameter (phi mm)
8x4
Operating Temperature Range (deg C)
-5 to 60
Inner Diameter x Outside Diameter (phi mm)
4x8
Length (m)
100