Buy more than* S$200* and get FREE SHIPPING

  • PU Cover Tube

PU Cover Tube CTP6-20

Item.#
02459344
Mfr.#
CTP6-20
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Burst Pressure (MPa)
3
Color
Black
Inner Diameter x Outside Diameter (phi mm)
4x8
Length (m)
20
Operating Temperature Range (deg C)
-5 to 60
Type
Versus sputter type
Outside Diameter x Inside Diameter (phi mm)
8x4