Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube Te Series, Waterproof Polyurethane TubeBlack

Touch Tube Te Series, Waterproof Polyurethane TubeBlack TE-4x2.5-100

4.80 (10)
Item.#
02459405
Mfr.#
TE-4x2.5-100
Package Qty.
1Roll
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Color
Black
Outside Diameter Precision (mm)
+/-0.1
Weight (kg/m)
0.009
Outside Diameter x Inside Diameter (phi mm)
4x2.5
Type
Normal type
Burst Pressure (MPa)
3
Material (Body)
Polyurethane
TRUSCO Part Number
158-9199
Fluid
Compressed air / water
Minimum Bending Radius (mm)
5
Length (m)
100
Operating Temperature Range (deg C)
(Compressed air) -5 to 60, (water) 0 to 40
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2018-01-19 15:18:56
Well, it was an ordinary product that I imagined. Quick response, I appreciate it.
This review is about item#2125392.
When piping
5
From Japan
On 2017-11-17 15:56:23
It is expensive compared to other similar products, but it is superior in durability accordingly. Even if it is used outdoors for several years it will not deteriorate, so I think that it is economical as a result. If it is used for a short period of time, cheaper ones from other companies are advantageous, but we recommend this product if it is used for a long time.
This review is about item#2125417.
For factory piping
5
From Japan
On 2016-07-04 16:46:45
This product is very well wound around the reel, it is very convenient for factory stock. Since the length is also printed on the tube, it is convenient to use.
This review is about item#02125462.
Mist device
5
From Japan
On 2016-05-04 07:30:07
Although it is marked every 1 m to cut it becomes convenient as it becomes every 50 cm.
This review is about item#02125417.
Used for extension and replacement of air hose at filling port
5
From Japan
On 2015-10-29 18:30:23
Durability and others were easy to use.
This review is about item#02125471.
Fishing supplies
5
From Japan
On 2014-06-18 00:14:38
My own far-throw fishing equipment, it's good!
This review is about item#02459423.
Total replacement of hoses used in machinery
4
From Japan
On 2014-04-11 17:50:38
I was concerned about dimensional error of the touch tube of MonotaRO and bought here. It was a bit hard for the joints used to date, but it is better than loosening and worrying about coming out.
This review is about item#02125453.
Used to connect to mist from carbon dioxide regulator
5
From Japan
On 2012-05-02 16:32:43
no problem.
This review is about item#02125453.
Cylinder piping
5
From Japan
On 2012-04-07 09:24:54
I am saved because the delivery date is early.
This review is about item#02125444.
Replacing the used tube by curing
4
From Japan
On 2012-03-05 12:38:29
Although it is a personal opinion, it is saved if there is sale in units of 10 m or 1 m.
This review is about item#02459423.