Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube Te Series, Waterproof Polyurethane TubeBlack

Touch Tube Te Series, Waterproof Polyurethane TubeBlack TE-4x2.5-20

4.75 (8)
Item.#
02459423
Mfr.#
TE-4x2.5-20
Package Qty.
1Roll
Ship pack of
1
14.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Color
Black
Length (m)
20
Outside Diameter Precision (mm)
+/-0.1
Weight (kg/m)
0.009
Operating Temperature Range (deg C)
(Compressed-air)-5-60, (water)0-40
Burst Pressure (MPa)
3
Material (Body)
Polyurethane
Outside Diameter x Inside Diameter (phi mm)
4x2.5
TRUSCO Part Number
158-9181
Fluid
Compressed air and water
Minimum Bending Radius (mm)
5
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
For plant piping
5
From Japan
On 2016-07-04 16:46:45
This product is very good place that is wound on a reel, is very convenient for the stock of the plant. Also useful when the length of the tube is also to be used because it is printed.
This review is about item#02125462.
Mist equipment
5
From Japan
On 2016-05-04 07:30:07
Mark is lucky, but better is convenient when it comes to per 50cm for each 1m to cut.
This review is about item#02125417.
Extension and used as a replacement for stuffed port of the air hose
5
From Japan
On 2015-10-29 18:30:23
Usability is durable, etc. was also good.
This review is about item#02125471.
Fishing Supplies
5
From Japan
On 2014-06-18 00:14:38
Self-made long shot fishing supplies, you say!
This review is about item#02459423.
The total replacement of the hose used in the machine
4
From Japan
On 2014-04-11 17:50:38
Dimension error of MonotaRO touch tube is worrisome, it was purchased here. Until I was a little tight in the joint that has been used now, it is still better than to worry about coming off loose.
This review is about item#02125453.
Used to connect to mist from carbon dioxide regulator
5
From Japan
On 2012-05-02 16:32:43
no problem.
This review is about item#02125453.
Cylinder piping
5
From Japan
On 2012-04-07 09:24:54
I am saved because the delivery date is early.
This review is about item#02125444.
Replacing the used tube by curing
4
From Japan
On 2012-03-05 12:38:29
Although it is a personal opinion, it is saved if there is sale in units of 10 m or 1 m.
This review is about item#02459423.