Buy more than* S$200* and get FREE SHIPPING

  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)
  • Group file half-round (coarse mesh)

Group file half-round (coarse mesh) HA00501

Item.#
02460211
Mfr.#
HA00501
Package Qty.
1Set(5PC)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shape
Half round, Half-round
Overall Length (mm)
215, 215
Type
set, Set
Specification
rough pitch, Coarse
File Cut Roughness
13cuts/cm, 13cuts/cm
Type
5 piece set
Weight (g)
About 286
Thickness (mm)
3.8, 3.8
TRUSCO Part Number
493-0169
File Part Width W (mm)
12, 12
File Length (mm)
110, 110