Buy more than* S$200* and get FREE SHIPPING

  • Peak, Light, Scale, And Magnifying Glass
  • Peak, Light, Scale, And Magnifying Glass
  • Peak, Light, Scale, And Magnifying Glass

Peak, Light, Scale, And Magnifying Glass No.2028

4.00 (2)
Item.#
02460263
Mfr.#
No.2028
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Put this product as close as object, Put this product as close as object
Magnification
10
Dimension (mm)
47x45x185
Batteries
Single 2 x 2 (sold separately)
Effective Diameter (phi mm)
20
Accessories
Standard scale (horizontal axis scale, crosshairs) pre-installed
Purpose
Surface inspection., Surface inspection.
Weight (g)
134
TRUSCO Part Number
102-4680
Minimum Indication (mm)
0.1
Measuring Range (mm)
Right and Left each 15 with center 0
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Coating thickness measurement
4
From Japan
On 2013-07-31 13:14:17
It is best that you can replace the graduated lens inside.
This review is about item#02460263.
Observation of acrylic board surface
4
From Japan
On 2013-03-13 13:31:43
It is a simple pen light, but it is beautifully illuminated.
This review is about item#02450314.