Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker

Safety Sneaker 85100

4.04 (26)
Item.#
02460561
Mfr.#
85100
Package Qty.
1Pair
Ship pack of
1
60.60 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (toe core)
Perforated steel, Made of slotted steel
Standard Weight (g/1 leg)
410(25.0cm), 410(25.0cm), 410(25.0cm)
Material (Sole)
Oil resistant rubber, Oil resistant rubber
Manufacturing Process
Cement system, Cement system
Size (cm)
26, 26, 26.0
Foot Width
4E, 4E, 4E
Toe Box
Steel, Steel
Material (Skin)
Synthetic leather, mesh, Synthetic leather, mesh
Type
sneakers, Sneakers
Color
black, Black
Customer Reviews
5 star 12
4 star 9
3 star 1
2 star 2
1 star 2
Review Rating: 4.04
26 Customer Reviews
The reviews are automatic translation.
Loading operation
1
From Japan
On 2017-02-18 18:24:41
Since only the right corner of the previous core would hit the top of the foot, it is painful Once wear. Do something.
This review is about item#3339095.
Car maintenance
1
From Japan
On 2016-04-17 22:43:31
It was the worst of the commodity. That to the touch the back side of the end of the previous core corner to the foot side is facing and has overlapping seams in the fabric In addition, walk and because the corners rub on top of the foot, there is a considerable pain. Because instead it was immediately no, but was wearing and put up two days badly instep of foot pain, did enough to hurt and take off some time from Jin Jin. By wear, is not safe shoes that hurt your feet. Since the well-known manufacturers, but was bought with credit. Do not buy again!
This review is about item#02460552.
Delivery business
5
From Japan
On 2016-04-09 03:39:38
Feeling of size, snug I feel put it in the usual sneakers sense Is good.
This review is about item#02460552.
Delivery work and equipment installation work
4
From Japan
On 2016-03-23 22:20:52
Easily put it in the wide high-pitched. It is great that you can work in peace without slipping even with sticky on-site in the oil. However, although there is that water comes stain at the time of rainfall, that there is no way for a good breathable mesh fabric May.
This review is about item#02460534.
Precision equipment for transportation
2
From Japan
On 2015-11-13 17:25:21
Because the fabric type of Sunika become steeped and get wet in the rain Iron plate portion fixed position of the toe is deviated
This review is about item#02460595.
Package delivery work
3
From Japan
On 2015-10-27 16:30:51
Easy to wear sneakers type. Since the black that seems for now not stand out dirt I have liked. It survives and little more cheap price. (3500 jpy)
This review is about item#02460577.
Car maintenance
5
From Japan
On 2015-10-25 12:52:47
It was good to early arrival in the goods can imagine
This review is about item#02460577.
Car maintenance
5
From Japan
On 2015-10-25 12:45:15
It was good to early arrival in the goods can imagine
This review is about item#02460577.
For de t screwdriver is of safety at the time of load work, enter and use
2
From Japan
On 2015-10-13 11:56:29
It seems likely to be worn out, but I bought because it was cheap off immediately
This review is about item#02460561.
Site work construction
5
From Japan
On 2015-05-26 06:42:50
Light and comfort very good.
This review is about item#03339104.