Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker
  • Safety Sneaker

Safety Sneaker 85100

4.04 (26)
Item.#
02460577
Mfr.#
85100
Package Qty.
1Pair
Ship pack of
1
62.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
Perforated steel, Made of slotted steel
Standard Weight (g/1 leg)
410(25.0cm), 410(25.0cm), 410(25.0cm)
Material (Sole)
Oil resistant rubber, Oil resistant rubber
Manufacturing Process
Cement system, Cement system
Size (cm)
26.5, 26.5, 26.5
Foot Width
4E, 4E, 4E
Toe Box
Steel, Steel
Material (Skin)
Synthetic leather, mesh, Synthetic leather, mesh
Type
sneakers, Sneakers
Color
black, Black
Customer Reviews
5 star 12
4 star 9
3 star 1
2 star 2
1 star 2
Review Rating: 4.04
26 Customer Reviews
The reviews are automatic translation.
Loading operation
1
From Japan
On 2017-02-18 18:24:41
Since only the right corner of the previous core would hit the top of the foot, it is painful Once wear. Do something.
This review is about item#3339095.
Car maintenance
1
From Japan
On 2016-04-17 22:43:31
It was the worst product. When touching the end on the instep side, touching the corner on the foot side and the seam on the inside cloth are overlapped further, there is considerable pain because the corner rubs against the instep of the foot when walking. As soon as there was no substitute, I put up with it for two days but the pain on the instep of my feet was so bad that it hurt my garlic for a while after I took off. It is a shoe that is not safe to hurt your feet by wearing. Because it is a famous manufacturer, I bought it with confidence. I will not buy it again!
This review is about item#02460552.
Delivery service
5
From Japan
On 2016-04-09 03:39:38
Sense of size is just feeling to wear with a sense of just sneakers normal size.
This review is about item#02460552.
Delivery work and facility installation work
4
From Japan
On 2016-03-23 22:20:52
It is easy to wear with a wide Takashi Takashi. It is wonderful to work safely without slipping even on greasy places. However, water may be stained at the time of rain, but it may be unavoidable because the mesh fabric has good breathability.
This review is about item#02460534.
For precision equipment transportation
2
From Japan
On 2015-11-13 17:25:21
Because it is a cloth type of sneakers, the iron plate part fixing position of the toe which is soaked in when it gets wet in the rain was misaligned
This review is about item#02460595.
Package delivery work
3
From Japan
On 2015-10-27 16:30:51
Easy to wear with sneaker type. Because it is black, dirt is not conspicuous and seems to like it for now. It will be saved if the price is cheaper. (About 3500 yen)
This review is about item#02460577.
Car maintenance
5
From Japan
On 2015-10-25 12:52:47
Arrival was early and it was good with imaginary items
This review is about item#02460577.
Car maintenance
5
From Japan
On 2015-10-25 12:45:15
Arrival was early and it was good with imaginary items
This review is about item#02460577.
Driver will use and enter for safety during loading operation
2
From Japan
On 2015-10-13 11:56:29
I bought it because the price was cheap but it seems easy to get rid of it
This review is about item#02460561.
Site work work
5
From Japan
On 2015-05-26 06:42:50
Light and comfortable to wear is very good.
This review is about item#03339104.