Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Sneaker, Shoes
  • Safety Sneaker, Shoes
  • Safety Sneaker, Shoes
  • Safety Sneaker, Shoes

Safety Sneaker, Shoes 85102 90

4.53 (17)
Item.#
02460647
Mfr.#
85102 90
Package Qty.
1Pair
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (toe core)
Perforated steel, Perforated steel
Manufacturing Process
Cement system, Cement system
Foot Width
4E, 4E, 4E
Size (cm)
25, 25, 25
Material (Skin)
Synthetic leather (leather type), mesh, Synthetic leather (leather type), mesh
Material (Sole)
Oil resistant rubber, Oil resistant rubber
Type
sneakers, Sneakers
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
Color
black, Black
Customer Reviews
5 star 10
4 star 6
3 star 1
2 star 0
1 star 0
Review Rating: 4.53
17 Customer Reviews
The reviews are automatic translation.
Work on a floor with a lot of oil in the factory
4
From Japan
On 2016-04-08 21:21:16
Fingertips quickly hurt if ordinary safety shoes are OK but it is okay at all but as soon as purchasing it broke the metal part of the fingertip
This review is about item#02460674.
Normal work
3
From Japan
On 2016-02-05 17:29:56
It was better to be able to fix around the ankle. That seems to be a boots.
This review is about item#02460656.
Lubrication etc. at the gas station
5
From Japan
On 2015-11-03 16:50:21
It is hard to slip on the oil resistant bottom, it can be fixed with two velcro straps, so it fits well to your feet. It would be nice if the price was a bit cheaper.
This review is about item#02460656.
Work in warehouse
5
From Japan
On 2015-02-17 12:15:22
Easy to wear because it is wide
This review is about item#02460631.
For work inside the factory
5
From Japan
On 2014-10-09 13:26:51
good
This review is about item#02460665.
Standing work of security
5
From Japan
On 2014-09-15 16:46:22
I was troubled with wide upper and high feet of the instep. Actually it is perfect for 26.5 cm 3E shoes, but if it comes to safety shoes it is no use unless it is 28 cm 4 E as well. The size of shoes is irresponsible by manufacturer. If you do not wear it for a long time and you do not know how to hit your fingers, gradually getting tight and getting hurt when it hurts for half a day wearing. For me, this shoes brings a great advantage to me that saves the medical problem of not having to become a hallux valgus because the part of the mesh flexibly stretches and shrinks because of the problem of light weight. Recent Japanese people like many foreigners who have low-slender legs are increasing, it is getting harder for old Japanese like me to pick up shoes that can gradually be put on these days . For a person like my foot is a pair of salvation.
This review is about item#02460692.
Waterwork construction
5
From Japan
On 2014-07-09 11:43:25
Although it is shoes that I purchased for the first time, the iron core that is in the end does not bother me.
This review is about item#02460674.
At metal factory processing
4
From Japan
On 2014-03-05 08:06:33
Because he takes off or wearing so much, it will be useless only in the heel section.
This review is about item#02460622.
Cutting and polishing
5
From Japan
On 2014-02-18 18:43:56
Easy to wear at low price. I have some ripe.
This review is about item#02460647.
Sneaker for action at the factory
5
From Japan
On 2013-10-17 18:44:59
It is extremely lightweight and hard to get tired even on long standing work. Cushioning property is also very good. The drawback is low durability.
This review is about item#02460674.