Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SMS protective ware

SMS protective ware 0103SD-W

3.84 (44)
Item.#
02463167
Mfr.#
0103SD-W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Keep away from fire. No resistance incision characteristic. Sharp item may penetrates the material Heat stress is lightened, but because it does not become zero, please care about. Never wash. The laundry produces effect on protection efficiency.
Water Resistance (mm)
485
Heat-Resistant Temperature (deg C)
120
Fracture Elongation (%)
Height: 69 Width: 77
Manufacturing Process
SMS
Material
Polypropylene nonwoven fabric
Others
Shoe cover not included
Appliable Chest Measurement (cm)
80-100
Size
M
Purpose
In dusty condition
Tensile Strength (50 mm /N )
Height: 102 Width: 674
Ventilation Rate (mL/cm2/sec/sec)
23
Structure
3 layer structure : PP Spun bond +PR melt blown + PP spun bond
Weight (g)
about 210
Type
Overalls
Specification
Not washable (Surface) antistatic finish
Compatible Height (cm)
153-166
Color
White
Customer Reviews
5 star 16
4 star 16
3 star 4
2 star 5
1 star 3
Review Rating: 3.84
44 Customer Reviews
The reviews are automatic translation.
I wear this protective clothing when I'm badly working on oil stains.
5
From Japan
On 2015-12-03 19:17:53
Because it is disposable, the underlying work clothes are saved without getting dirty! Because it is cheap, I use it every time when I work on oil.
This review is about item#02463176.
Work in the factory
2
From Japan
On 2015-07-23 19:42:14
There is no pocket and inconvenience
This review is about item#09150811.
Seismic reinforcement work for carpenters
4
From Japan
On 2014-02-05 18:31:36
Ideal for work such as under the floor.
This review is about item#09150811.
Cutting of plastics where fine debris scatters
5
From Japan
On 2013-11-21 17:32:35
It is stronger than the one you purchased before (at another shop). Although it is a product close to paper, it is appreciative that it is hard to break. I will not use it so much that it will be damaged soon, but I'm looking forward to how much I have it.
This review is about item#02463176.
Automotive painting
2
From Japan
On 2013-08-17 16:17:04
Although I had purchased the same item many times, the thing that I bought the other day seems to have become a little smaller size because there is no rubber in the hem. I have been told by those who are using the date a long time since it arrived. When I was reading the details of the product frequently, it says "There are things that have no rubber in the hem due to some specification changes." If possible, if the specifications have changed, I would like you to make it different code. I think that purchase is considered if it is changed even if even a little because the characteristics of the product are bought in mind. In addition, "There is something that rubber is not in the hem due to some specification changes" is meaningless to understand from the purchase side. How can I distinguish between one with rubber and one without rubber? Since the product is finished as soon as it gets lost, when different specifications change from now on please specify a different code.
This review is about item#09150845.
Pigment bagging
4
From Japan
On 2013-08-07 14:18:01
Because it is antifouling purpose it can be used without problems.
This review is about item#09150836.
Cleaning work etc.
5
From Japan
On 2013-06-03 15:28:35
I am intelligent in work such as cleaning. It is easy to choose and easy to use because there are various sizes.
This review is about item#02463194.
Pesticide spraying operation
3
From Japan
On 2013-05-22 11:49:31
I tried using SMS protective clothing for the first time, but strength and waterproofness had no problem at all. However, the hood was small, and when putting goggles, my head could not be covered completely. It is perfect if there is room in the size of the hood. I will try to compare 3M protective clothes next time.
This review is about item#02463194.
Dust prevention Anti-staining powder spraying etc.
5
From Japan
On 2013-05-21 21:45:11
It is handy and easy to use.
This review is about item#02463185.
Working in places where there is oil
4
From Japan
On 2013-03-08 21:58:43
Because it is disposable, I was satisfied with the price, I purchased L · LL, but since L seemed to be torn, I got everything in LL at the second time. I will also buy it.
This review is about item#02463185.