Buy more than* S$200* and get FREE SHIPPING

  • SMS protective ware

SMS protective ware 0103SD-W

3.84 (44)
Item.#
02463185
Mfr.#
0103SD-W
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Keep away from fire. No resistance incision characteristic. Sharp item may penetrates the material Heat stress is lightened, but because it does not become zero, please care about. Never wash. The laundry produces effect on protection efficiency.
Water Resistance (mm)
485
Heat-Resistant Temperature (deg C)
120
Fracture Elongation (%)
Height: 69 Width: 77
Manufacturing Process
SMS
Material
Polypropylene nonwoven fabric
Others
Shoe cover not included
Color
White
Compatible Height (cm)
165-180
Purpose
In dusty condition
Tensile Strength (50 mm /N )
Height: 102 Width: 674
Ventilation Rate (mL/cm2/sec/sec)
23
Structure
3 layer structure : PP Spun bond +PR melt blown + PP spun bond
Weight (g)
about 210
Type
Overalls
Specification
Not washable (Surface) antistatic finish
Appliable Chest Measurement (cm)
87-109
Size
LL
Customer Reviews
5 star 16
4 star 16
3 star 4
2 star 5
1 star 3
Review Rating: 3.84
44 Customer Reviews
The reviews are automatic translation.
During the terrible work of the oil dirt wearing this protective clothing.
5
From Japan
On 2015-12-03 19:17:53
Work clothes under because disposable has survived not dirty! Cheap because at the time the work of oil muddy will use every time.
This review is about item#02463176.
Factory work
2
From Japan
On 2015-07-23 19:42:14
Pocket without inconvenience
This review is about item#09150811.
Seismic reinforcement work of carpentry house
4
From Japan
On 2014-02-05 18:31:36
Ideal for work under the floor and the like.
This review is about item#09150811.
Cutting of plastic fine scum scatter
5
From Japan
On 2013-11-21 17:32:35
Than those previously purchased (at other stores) is tough. Although close to the paper products, it is thankfully hard to tear. Does not as immediately spoil is used, but how much have is good fun.
This review is about item#02463176.
Car paint
2
From Japan
On 2013-08-17 16:17:04
Many times had been to buy the same product, but so that the size distribution does not include rubber to hem those who purchased the other day had become a little smaller. I was told from those who date is using fairly passed since arrived. Well when I read the details of the item was written as "by some specification changes, there is a thing that does not have rubber skirt." I want you to be in a different, if the specification is changed code if possible. Since the features of the product are buying I care about you I think that considering the purchase If you have changed even a little. After "by some specification changes, there is a thing that does not have rubber skirt" is the meaning is difficult to understand when seeing from the buy side. How do I distinction of thing that does not contain those that contains the rubber. Because more of the products are no longer is that as soon as the end, thank you in a different code, such as when the specification is changed in the future.
This review is about item#09150845.
Bagging of pigment
4
From Japan
On 2013-08-07 14:18:01
Since the anti-fouling purposes you can use without any problems.
This review is about item#09150836.
Cleaning work, etc.
5
From Japan
On 2013-06-03 15:28:35
We have intelligence in the work of cleaning or the like. Easy to use easy to select the size are many there.
This review is about item#02463194.
Pesticide spraying work
3
From Japan
On 2013-05-22 11:49:31
I tried using the first SMS protective clothing, strength, there was no problem at all waterproof. But food is small, his head and put the goggles did not Ooe comfortably. Impeccable when there is room in the size of the hood. I think that let's compare to try next time 3M of protective clothing.
This review is about item#02463194.
Dust prevention contamination prevention powder spraying, etc.
5
From Japan
On 2013-05-21 21:45:11
We come in handy to use and easy.
This review is about item#02463185.
Work in a place where there is oil
4
From Japan
On 2013-03-08 21:58:43
So disposable that is the price to satisfaction, but I bought the L · LL, 2 time because L was almost torn was aligned all in the LL. Also it will buy.
This review is about item#02463185.