Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Track Rope

Track Rope HR-387

3.25 (4)
Item.#
02466511
Mfr.#
HR-387
Package Qty.
1Roll
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
20
Material
Hemp
Type
Both ends eye processing
Thickness (phi mm)
12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Truck loading
1
From Japan
On 2016-11-29 17:19:22
It has run out four times. It can not be used for truck loading! It is!
This review is about item#2466511.
Fixing the truckload
2
From Japan
On 2016-09-30 09:11:47
I used it several times and ran out quickly. I'm worried about using it for a truckload.
This review is about item#2466493.
Used in the track.
5
From Japan
On 2016-04-02 22:06:59
There is no elongation, easy to use and ruthless.
This review is about item#02466493.
Fixing of cargo
5
From Japan
On 2014-09-02 13:13:38
It is strong and easy to handle.
This review is about item#02466493.