Buy more than* S$200* and get FREE SHIPPING

  • TWE Padlock,Same Key Type

TWE Padlock,Same Key Type TWT 01 35X12

by aiai
5.00 (1)
Item.#
02466703
Mfr.#
TWT 01 35X12
Package Qty.
1Set(12PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lock System
Double lock
Suspended Inner Diameter (mm)
18
Dimension (mm)
35
Material
Body: brass hanging (brass) : iron (hardened steel)
Hanging Diameter (mm)
6
Number of Keys
36
Thickness (mm)
6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Locking refrigerator freezer in store
5
From Japan
On 2018-04-30 18:23:02
It is very convenient because you can unlock some locks with one key
This review is about item#2466703.