Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Combination Padlock
  • Combination Padlock
  • Combination Padlock

Combination Padlock FE-031

by aiai
4.67 (3)
Item.#
02466737
Mfr.#
FE-031
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Keys
3
Dimension (mm)
31
Material
Body: zinc die-cast Suspended : steel (gold plated)
Standard
3 stage
Width (mm)
31
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As the key of the warehouse
5
From Japan
On 2018-01-04 22:10:45
Sturdy construction, it is safe. The dial operation can also be done with a light force, and the figure's visibility is also good.
This review is about item#2466721.
On-site fence locking etc.
4
From Japan
On 2015-10-13 17:04:52
Since windows are attached, numbers are easy to match. Because it is difficult to fit a little by line matching with conventional number locks, this product is easy to handle. The price range seems to be reasonable.
This review is about item#02466737.
The key to the post
5
From Japan
On 2014-06-25 18:18:33
It is convenient because you can choose the number yourself
This review is about item#02466721.