Buy more than* S$200* and get FREE SHIPPING

  • Padlock
  • Padlock
  • Padlock

Padlock FE-041

by aiai
Item.#
02466782
Mfr.#
FE-041
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lock System
Double lock
Connecting Width(mm)
20
Number of Keys
3
Standard
45mm
Thickness (mm)
19
Hanging Diameter (mm)
8
Suspended Inner Diameter (mm)
25
Dimension / Size (mm)
45
Height (mm)
46
Material
Body: Steel reinforcement steel (multiple chrome plated finish) hanging: Steel reinforcement steel (chrome plated finish)