Buy more than* S$200* and get FREE SHIPPING

  • Key Stuck

Key Stuck WR-199

by AiAi
Item.#
02466922
Mfr.#
WR-199
Package Qty.
1PC
Ship pack of
1
13.29 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Up System
Installation as part of the iron with magnets on the back Fixed paste metal sheet that came with and is secured by magnets Screwed with Hiroshi Brad wall, protruding body parts
Dimensions (Width W x Height H x Depth D) (mm)
298 X 145 (includes handle and keychain)
Weight (g)
140
Accessories
Key stock body Key chain x 10 Auxiliary plate x 2 Adhesive sheet x 2 brad nickel nail x 2
Number of Holders
10 pieces
Withstand Load (kg)
2
Material
Key stock body: ABS plastic Name holder: ABS resin / polyethylene Mount: printed on recycled paper