Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH8Dx24

4.00 (3)
Item.#
02466931
Mfr.#
SH8Dx24
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6.5
Outside Width Dimension (mm)
38
Opposite Side Dimension(mm)
24
Compatible Models
CL1.5N (4), CL3N (4), CL6N (4), CL12N (4), CSP1.5N (4), CSP3N (4), CSP6N (4), CSP12N (4), PCL6N4, PCL12N4, CDB7N ( 4), CDB14N (4), CSF7N, CSF14N, CEM9N2, CEM10N3
TRUSCO Part Number
215-2606
Allowable Torque (N m)
12
Weight (g)
50
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in equipment maintenance
3
From Japan
On 2017-05-24 14:32:07
I felt easy to use, accurate and very easy to use.
This review is about item#2469844.
Torque management of mechanical joints of deformed rebar
4
From Japan
On 2016-07-10 18:08:39
I think that goods are good, will it take too much days from delivery to arrival?
This review is about item#02469677.
Tightening quality control of bolt nut
5
From Japan
On 2016-03-16 13:05:29
I use it in work quality control. It is smooth and easy to desorb.
This review is about item#02469704.