Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench exchange head Open head

Torque wrench exchange head Open head SH10Dx10

4.00 (3)
Item.#
02466965
Mfr.#
SH10Dx10
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6.5
2014 TRUSCO Published Page
1-1165
Allowable Torque (N m)
20
Weight (g)
60
TRUSCO Part Number
215-2631
Outside Width Dimension (mm)
28
Opposite Side Dimension(mm)
10
Compatible Models
CL25N, CL25N-MH, PCL25N, YCL12N, YCL23N, CSP25N, CSP25N3, BCSP25N, BCSP25N3, CDB25N, CF25N, CEM18N2, CEM20N3, CTB20
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used in equipment maintenance
3
From Japan
On 2017-05-24 14:32:07
I felt easy to use, accurate and very easy to use.
This review is about item#2469844.
Torque management of mechanical joints of deformed rebar
4
From Japan
On 2016-07-10 18:08:39
I think that goods are good, will it take too much days from delivery to arrival?
This review is about item#02469677.
Tightening quality control of bolt nut
5
From Japan
On 2016-03-16 13:05:29
I use it in work quality control. It is smooth and easy to desorb.
This review is about item#02469704.