Buy more than* S$200* and get FREE SHIPPING

  • Non Idling Pre Set Torque Screwdriver

Non Idling Pre Set Torque Screwdriver LTD15CN

3.50 (2)
Item.#
02467464
Mfr.#
LTD15CN
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Pricision
+/-3%
Torque Adjustment Range 1 Scale (cN-m)
0.1
Weight (g)
About50
Others
Pit is sold separately.
Torque Adjustment Range: Minimum-Maximum (cN, M)
2 to 15
Reference/Old Model Type
1.5LTD
Overall Length (mm)
100
Accessories
-
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for assembly adjustment of goods.
3
From Japan
On 2013-04-05 10:23:02
I purchased it for familiar products.
This review is about item#02467482.
Tightening the bolts during product assembly and checking torque during operation
4
From Japan
On 2013-02-20 17:44:18
If there is a digital cheap product it is planned to purchase LTD 30CN from a product with kg display.
This review is about item#02467491.