Buy more than* S$200* and get FREE SHIPPING

  • Non Idling Pre Set Torque Screwdriver

Non Idling Pre Set Torque Screwdriver LTD30CN

3.50 (2)
Item.#
02467473
Mfr.#
LTD30CN
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Pricision
+/-3%
Overall Length (mm)
100
Torque Adjustment Range: Minimum-Maximum (cN, M)
4 to 30
Reference/Old Model Type
3LTD
Weight (g)
About50
Others
Bit is not included
Torque Adjustment Range 1 Scale (cN-m)
0.20
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use the assembly and adjustment of the product.
3
From Japan
On 2013-04-05 10:23:02
I bought a familiar commodity for.
This review is about item#02467482.
Bolt tightening torque check at the time of operation at the time of product assembly
4
From Japan
On 2013-02-20 17:44:18
Digital in or if there is a low-cost product Purchase plan to LTD30CN from kg display of the product.
This review is about item#02467491.