Buy more than* S$200* and get FREE SHIPPING

  • Non Idling Pre Set Torque Screwdriver

Non Idling Pre Set Torque Screwdriver LTD120CN

3.50 (2)
Item.#
02467491
Mfr.#
LTD120CN
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
+/-3%
Overall Length (mm)
120
Torque Adjustment Range: Minimum-Maximum (cN, M)
20 to 120
Reference/Old Model Type
12LTD
Weight (g)
About 125
Others
Pit is sold separately.
Torque Adjustment Range 1 Scale (cN-m)
1
Accessories
Resin grip (gray)
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use the assembly and adjustment of the product.
3
From Japan
On 2013-04-05 10:23:02
I bought a familiar commodity for.
This review is about item#02467482.
Bolt tightening torque check at the time of operation at the time of product assembly
4
From Japan
On 2013-02-20 17:44:18
Digital in or if there is a low-cost product Purchase plan to LTD30CN from kg display of the product.
This review is about item#02467491.