Buy more than* S$200* and get FREE SHIPPING

  • Non Idling Pre Set Torque Screwdriver

Non Idling Pre Set Torque Screwdriver LTD2000CN

4.00 (3)
Item.#
02467534
Mfr.#
LTD2000CN
Package Qty.
1PC
Ship pack of
1
699.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Pricision
+/-3%
Torque Adjustment Range 1 Scale (cN-m)
5.00
Weight (g)
About1150
Others
Bit is not included
Torque Adjustment Range: Minimum-Maximum (cN, M)
300 to 2000
Reference/Old Model Type
200LTD
Overall Length (mm)
255
Accessories
Preset hook spanner, auxiliary fasteners
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of pump products
5
From Japan
On 2017-07-12 14:57:15
It can be used with confidence in a reliable manufacturer. It can be used for torque control of breakers, noise filters, inverter screws in the control version, and reliable control version.
This review is about item#2467473.
Used for assembly adjustment of goods.
3
From Japan
On 2013-04-05 10:23:02
I purchased it for familiar products.
This review is about item#02467482.
Tightening the bolts during product assembly and checking torque during operation
4
From Japan
On 2013-02-20 17:44:18
If there is a digital cheap product it is planned to purchase LTD 30CN from a product with kg display.
This review is about item#02467491.