Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque driver

Torque driver FTD5CN-S

4.33 (3)
Item.#
02467552
Mfr.#
FTD5CN-S
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Pricision
+/-3%
2014 TRUSCO Published Page
1-1170
Torque Adjustment Range 1 Scale (cN-m)
0.10
Weight (g)
140
TRUSCO Part Number
158-0132
Purpose
For inspection and tightening., For inspection and tightening.
Caution
Bit is not included, Bit is not included
Torque Adjustment Range: Minimum-Maximum (cN, M)
0.5 to 5
Reference/Old Model Type
05FTD2-S
Overall Length (mm)
152
Others
Bit is not included
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Tightening confirmation
3
From Japan
On 2015-01-30 13:49:22
It was not satisfactory.
This review is about item#02467552.
Adjustment of mold
5
From Japan
On 2014-07-25 14:50:59
Although I was a bit uneasy to buy it through mail order, I used to watch it and was relieved with what I expected. Also, I could buy the price cheaper than other shops.
This review is about item#02467561.
Used for tightening / loosening test
5
From Japan
On 2013-04-19 18:38:03
Although the price is somewhat expensive, it is reliable and can be used with confidence.
This review is about item#02467604.