Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Torque driver

Torque driver FTD50CN2-S

4.33 (3)
Item.#
02467586
Mfr.#
FTD50CN2-S
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
+/-3%
Caution
Bit is not included, Bit is not included
Torque Adjustment Range: Minimum-Maximum (cN, M)
5 to 50
Reference/Old Model Type
5FTD2-S
Overall Length (mm)
275
Purpose
For inspection and tightening., For inspection and tightening.
Others
Bit is sold separately.
2014 TRUSCO Published Page
1-1170
Torque Adjustment Range 1 Scale (cN-m)
1
Weight (g)
370
TRUSCO Part Number
158-0167
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Confirmation tightening
3
From Japan
On 2015-01-30 13:49:22
It was not good enough.
This review is about item#02467552.
Adjustment of the mold
5
From Japan
On 2014-07-25 14:50:59
There was a little anxiety to buy by mail, but I was relieved in those expected to see and use. In addition, the price was also cheap to buy than other stores.
This review is about item#02467561.
Use in tightening and loosening test
5
From Japan
On 2013-04-19 18:38:03
The price is slightly higher, but you can use also the reliability and peace of mind.
This review is about item#02467604.