Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque driver

Torque driver FTD200CN2-S

4.33 (3)
Item.#
02467604
Mfr.#
FTD200CN2-S
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pricision
+/-3%
Others
Bits sold separately.
Torque Adjustment Range: Minimum-Maximum (cN, M)
30 - 200
Reference/Old Model Type
20FTD2-S
Overall Length (mm)
275
TRUSCO Part Number
158-0183
Caution
Bit is not included, Bit is not included
Torque Adjustment Range 1 Scale (cN-m)
5.00
Weight (g)
About 300
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Tightening confirmation
3
From Japan
On 2015-01-30 13:49:22
It was not satisfactory.
This review is about item#02467552.
Adjustment of mold
5
From Japan
On 2014-07-25 14:50:59
Although I was a bit uneasy to buy it through mail order, I used to watch it and was relieved with what I expected. Also, I could buy the price cheaper than other shops.
This review is about item#02467561.
Used for tightening / loosening test
5
From Japan
On 2013-04-19 18:38:03
Although the price is somewhat expensive, it is reliable and can be used with confidence.
This review is about item#02467604.