Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench CL25Nx10D

5.00 (2)
Item.#
02467963
Mfr.#
CL25Nx10D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Torque (N m)
25
1 Scale (N ,m)
0.25
Overall Length (mm)
200
Option
Replacement heads are sold separately.
Compatible Replacement Head
SH10D RH10D QH10D HH10D DH10D SH-N10D
Purpose
Bolting of the variety screw thread in an assembly and mass production.
Minimum Torque (N m)
5
Weight (kg)
0.22
TRUSCO Part Number
215-2355
Remarks
Cannot be used as for an inspection.
Caution
Replacement head is not included
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine Assembly
5
From Japan
On 2015-05-27 19:52:06
High quality feeling is the best! It is!
This review is about item#02467972.
Tightening of communication equipment
5
From Japan
On 2014-09-08 13:26:18
It is easy to use.
This review is about item#02467997.