Buy more than* S$200* and get FREE SHIPPING

  • Torque wrench
  • Torque wrench
  • Torque wrench

Torque wrench CL50Nx12D

5.00 (2)
Item.#
02467972
Mfr.#
CL50Nx12D
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Torque (N m)
50
1 Scale (N ,m)
0.5
Overall Length (mm)
230
Option
Replacement heads are sold separately.
Caution
Replacement head is not included, Replacement head is not included
Compatible Replacement Head
SH12D RH12D QH12D HH12D DH12D RQH12D
Minimum Torque (N m)
10
Weight (kg)
0.37
TRUSCO Part Number
215-2363
Remarks
Cannot be used as for an inspection.
Purpose
Bolting of the variety screw thread in an assembly and mass production., Bolting of the variety screw thread in an assembly and mass production.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine Assembly
5
From Japan
On 2015-05-27 19:52:06
High quality feeling is the best! It is!
This review is about item#02467972.
Tightening of communication equipment
5
From Japan
On 2014-09-08 13:26:18
It is easy to use.
This review is about item#02467997.